Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
FAG 6312-C-M 0889794580000 DEEP GROOVE BALL BEARINGS
Deep groove ball bearing FAG 6312-C-M, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
63..-C
References
fag:
6312-C-M
rubix:
244A4139
ean:
4054369496741
Technical specifications
Inner diameter
60
mm
Outer diameter
130
mm
Width
31
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FAG 6312-C-M 0889794580000 DEEP GROOVE BALL BEARINGS
Deep groove ball bearing 63..-C-M, single row, cf. DIN 625-1
Technical specifications
Attributes
Inner diameter
60
mm
Outer diameter
130
mm
Width
31
mm
Sealing
Open
Bearing Clearance
CN
Series
63..-C
Material
Solid Brass (Cage)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
102.29
excl. VAT
/
Each
£
122.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Deep groove ball bearing FAG 6210-C3, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing SNR 6004NREE, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing FAG 6005, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN 6408ZZC3/5K, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 40 mm
Deep groove ball bearing NTN 6336C3, Outer diameter: 380 mm | Width: 75 mm | Inner diameter: 180 mm
Deep groove ball bearing FAG 6015-C3, Outer diameter: 115 mm | Width: 20 mm | Inner diameter: 75 mm
Deep groove ball bearing NTN 6211C4, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing SKF 310 NR, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF 6007-2RS1/W64, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Deep groove ball bearing SNR 6309FT150ZZ, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing NTN 6407, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 35 mm
Deep groove ball bearing SNR 6312F605, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 60 mm
Deep groove ball bearing SNR 6008E, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Deep groove ball bearing SKF 6310/C4, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF 6322 M/C3, Outer diameter: 240 mm | Width: 50 mm | Inner diameter: 110 mm