Deep Groove Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Logistic Weight | 227 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 17 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | E2 |
Material | Steel |
Cage | Other |
Reference speed | 28000 rpm |
Limit speed | 15000 rpm |
Basic static load, radial - C0r | 11600 N |
Basic dynamic load, radial - Cr | 22900 N |
Usually arrives within 14 working days