Deep groove ball bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 280 mm |
Width | 38 mm |
Logistic Weight | 7900 g |
---|---|
Inner diameter | 200 mm |
Outer diameter | 280 mm |
Width | 38 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 619..-M |
Cage | Brass |
Reference speed | 2950 rpm |
Limit speed | 4050 rpm |
Basic static load, radial - C0r | 168000 N |
Basic dynamic load, radial - Cr | 158000 N |
Usually arrives within 14 working days