Deep Groove Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Logistic Weight | 161 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 18 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 42 |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 20000 rpm |
Limit speed | 11000 rpm |
Basic static load, radial - C0r | 14600 N |
Basic dynamic load, radial - Cr | 19000 N |
In stock: Next day delivery