Deep groove ball bearing SNR 6206, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
SNR - Deep Groove Ball Bearing - 6206
See technical informationReferences
SNR:6206
Rubix:103A5960
EAN:3413520127251



Product details : SNR 6206 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x16 mm |
|---|---|
| Logistic Weight | 192 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 6200 |
| Cage | steel |
| Reference speed | 12000 rpm |
| Limit speed | 18000 rpm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19200 N |
| Weight | 0.194 kg |
Show UNSPSC/ECL@SS
£ 8.07 excl. VAT
/ Each
£ 9.68 incl. VAT
- Delivery usually within ( 3 ) days
