Deep groove ball bearing FAG 6301-C-2HRS-C3>V, Outer diameter: 37 mm | Width: 12 mm | Inner diameter: 12 mm
Rolling and Plain Bearings
See technical informationReferences
FAG:6301-C-2HRS-C3>V
Rubix:274A6943
Manufacturer :0957695360030
EAN:4064328268432

Product details : FAG 6301-C-2HRS-C3V DEEP GROOVE BALL BEARING
Deep groove ball bearing 63..-C-2HRS, single row, Generation C, seals, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 37 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 63 |
| Material | steel sheet metal (cage) |
| Cage | steel |
| Basic static load, radial - C0r | 4200 N |
| Basic dynamic load, radial - Cr | 11500 N |
| Weight | 0.058 kg |
Show UNSPSC/ECL@SS
£ 2.73 excl. VAT
/ Each
£ 3.28 incl. VAT
- In stock: Next day delivery
