Thin section bearing SKF 61803-2RS1, Outer diameter: 26 mm | Width: 5 mm | Inner diameter: 17 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:61803-2RS1
Rubix:1275351
Manufacturer :41515
EAN:7316577611536

Product details : SKF DEEP GROOVE BALL BEARING 61803-2RS1
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistic Weight | 8,5 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 26 mm |
| Width | 5 mm |
| Sealing | two rubber seals |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 618.. |
| Limit speed | 16000 rpm |
| Basic static load, radial - C0r | 1272.19 N |
| Basic dynamic load, radial - Cr | 2028.38 N |
Show UNSPSC/ECL@SS
£ 14.33 excl. VAT
/ Each
£ 17.20 incl. VAT
- In stock: Next day delivery
