NTN - Deep Groove Ball Bearing - 6818C3
Inner diameter | 90 mm |
---|---|
Outer diameter | 115 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 115x115x13 mm |
---|---|
Logistic Weight | 180 g |
Inner diameter | 90 mm |
Outer diameter | 115 mm |
Width | 13 mm |
Sealing | open |
Bearing Clearance | c3 |
Series | 6800 |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 19700 N |
Basic dynamic load, radial - Cr | 21100 N |
Usually arrives within 14 working days