Thin section bearing Timken 61800-2RS, Outer diameter: 19 mm | Width: 5 mm | Inner diameter: 10 mm
Bearing
See technical informationSee documentsReferences
Timken:61800-2RS
Rubix:100A4160
EAN:0053893771250

Documents
Product details : TIMKEN 61800-2RS BALL BEARING WITH SEALS
Timken’s deep groove ball bearings deliver reliable performance in a wide range of applications and conditions. With super-finished raceways and controlled geometries, our premium design helps ensure consistent quality.
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 19 mm |
| Width | 5 mm |
| Sealing | two rubber seals |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 61000 (narrow-section) |
| Weight | 0.005 kg |
| Thickness | 5 mm |
| Precision | standard precision (iso 492 p0 / abec 1) |
| Reference speed | 34000 rpm |
| Limit speed | 34000 rpm |
| Basic static load, radial - C0r | 0.84 N |
| Basic dynamic load, radial - Cr | 1.7 N |
Show UNSPSC/ECL@SS
£ 99.30 excl. VAT
/ 10 pieces
£ 119.16 incl. VAT
- Usually arrives within 14 working days
