SKF Deep groove ball bearing 61806 Series
Inner diameter | 30 mm |
---|---|
Outer diameter | 42 mm |
Width | 7 mm |
Logistic Weight | 22 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 42 mm |
Width | 7 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 618 |
Material | Bearing steel |
Cage | Steel |
Limit speed | 9500 rpm |
Usually arrives within 14 working days