SKF Deep groove ball bearing 61800 Series
Inner diameter | 10 mm |
---|---|
Outer diameter | 19 mm |
Width | 5 mm |
Inner diameter | 10 mm |
---|---|
Outer diameter | 19 mm |
Width | 5 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 618.. |
Material | bearing steel |
Reference speed | 80000 rpm |
Limit speed | 48000 rpm |
In stock: Next day delivery