Thin section bearing SKF 61828-2RS1, Outer diameter: 175 mm | Width: 18 mm | Inner diameter: 140 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:61828-2RS1
Rubix:105A0040
Manufacturer :41629
EAN:7316577100559

Product details : SKF RADIAL BALL BEARING 61828-2RS1
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x175x175 mm |
|---|---|
| Logistic Weight | 840 g |
| Inner diameter | 140 mm |
| Outer diameter | 175 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 618.. |
| Limit speed | 2000 rpm |
| Basic static load, radial - C0r | 46500 N |
| Basic dynamic load, radial - Cr | 39000 N |
Show UNSPSC/ECL@SS
£ 320.22 excl. VAT
/ Each
£ 384.26 incl. VAT
- In stock: Next day delivery
