Thin section bearing SKF 61805, Outer diameter: 37 mm | Width: 7 mm | Inner diameter: 25 mm
SKF Deep groove ball bearing 61805 Series
See technical informationReferences
SKF:61805
Rubix:1275357
Manufacturer :61805
EAN:7316576639791

Product details : SKF DEEP GROOVE BALL BEARING 61805
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 37 mm |
| Width | 7 mm |
| Sealing | open |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 618.. |
| Reference speed | 38000 rpm |
| Limit speed | 24000 rpm |
Show UNSPSC/ECL@SS
£ 14.95 excl. VAT
/ Each
£ 17.94 incl. VAT
- In stock: Next day delivery
