Deep Groove Ball Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 80 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x80x80 mm |
---|---|
Logistic Weight | 176 g |
Inner diameter | 55 mm |
Outer diameter | 80 mm |
Width | 13 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 619.. |
Material | Bearing steel |
Cage | Steel |
Limit speed | 5000 rpm |
Usually arrives within 14 working days