Deep groove ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x80x80 mm |
---|---|
Logistic Weight | 372 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 18 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 62..-2RSR |
Material | Steel |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 17800 N |
Basic dynamic load, radial - Cr | 31000 N |
In stock: Next day delivery