Deep Groove Ball Bearing
Inner diameter | 22 mm |
---|---|
Outer diameter | 50 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x50x50 mm |
---|---|
Logistic Weight | 117 g |
Inner diameter | 22 mm |
Outer diameter | 50 mm |
Width | 14 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 62 |
Material | Bearing steel |
Cage | Steel |
Limit speed | 9000 rpm |
Basic static load, radial - C0r | 7650 N |
Basic dynamic load, radial - Cr | 14000 N |
Usually arrives within 14 working days