Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR 6305F605 SPECIFIC BALL BEARINGS
Deep groove ball bearing SNR 6305F605, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing SNR
References
snr:
6305F605
rubix:
205A0215
ean:
3413521372452
Technical specifications
Inner diameter
25
mm
Outer diameter
62
mm
Width
17
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 6305F605 SPECIFIC BALL BEARINGS
Technical specifications
Attributes
Inner diameter
25
mm
Outer diameter
62
mm
Width
17
mm
Sealing
Open
Bearing Clearance
C5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.34
excl. VAT
/
Each
£
16.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6016-2RS1/C3, Outer diameter: 125 mm | Width: 22 mm | Inner diameter: 80 mm
Deep groove ball bearing PTN 61811-2RS, Outer diameter: 72 mm | Width: 9 mm | Inner diameter: 55 mm
Deep groove ball bearing SKF W 638/1.5-2Z, Outer diameter: 4 mm | Width: 2 mm | Inner diameter: 1.5 mm
Deep groove ball bearing SKF 4308 ATN9, Outer diameter: 90 mm | Width: 33 mm | Inner diameter: 40 mm
Deep groove ball bearing FAG 6210-C-2HRS, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing SNR 6304LTZZ, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing NTN 6200ZZC4/5K, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Deep groove ball bearing FAG 61808>N, Outer diameter: 52 mm | Width: 7 mm | Inner diameter: 40 mm
Deep groove ball bearing PTN 6219, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
Deep groove ball bearing SNR 63004EEC3, Outer diameter: 42 mm | Width: 16 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6305-2RZ, Outer diameter: 62 mm | Width: 17 mm | Inner diameter: 25 mm
Deep groove ball bearing SNR 6309.ZZ, Outer diameter: 100 mm | Width: 25 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 62210-2RS1, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF 6024-Z, Outer diameter: 180 mm | Width: 28 mm | Inner diameter: 120 mm
Deep groove ball bearing FAG 6219-MA-C3, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm