Deep Groove Ball Bearing
Inner diameter | 28 mm |
---|---|
Outer diameter | 58 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x58x58 mm |
---|---|
Logistic Weight | 169 g |
Inner diameter | 28 mm |
Outer diameter | 58 mm |
Width | 16 mm |
Sealing | Two rubber seals |
Bearing Clearance | C3 |
Series | 62 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 26000 rpm |
Limit speed | 8000 rpm |
Basic static load, radial - C0r | 9500 N |
Basic dynamic load, radial - Cr | 16800 N |
Usually arrives within 14 working days