Deep groove ball bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 140 mm |
Width | 24 mm |
Simple design and robust in operation.
Low frictional torque gives high speed capability.
Able to accommodate radial and axial loads in both directions.
Shielded or sealed variants require no maintenance.
Logistics dimensions (L x W x H) | 24x26x26 mm |
---|---|
Logistic Weight | 1210 g |
Inner diameter | 90 mm |
Outer diameter | 140 mm |
Width | 24 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 60 |
Material | Steel |
Reference speed | 5600 rpm |
Limit speed | 6600 rpm |
Basic static load, radial - C0r | 49500 N |
Basic dynamic load, radial - Cr | 62000 N |
Usually arrives within 14 working days