Deep Groove Ball Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 62 mm |
Width | 20 mm |
Logistic Weight | 217 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 62 mm |
Width | 20 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 60 |
Material | Bearing steel |
Cage | Steel |
Limit speed | 7000 rpm |
Basic static load, radial - C0r | 10200 N |
Basic dynamic load, radial - Cr | 13800 N |
In stock: Next day delivery