Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
RHP BEARING INSERT 1350-1.15/16EC
Deep groove ball bearing RHP 1350-1.15/16EC
Deep groove ball bearing RHP
References
rhp:
1350-1.15/16EC
rubix:
158A7214
manufacturer :
1350-1.15/16EC RRS AR3P5
ean:
00747023044047
Technical specifications
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : RHP BEARING INSERT 1350-1.15/16EC
Technical specifications
Attributes
Logistic Weight
980
g
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.82
excl. VAT
/
Each
£
50.18
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
Deep groove ball bearing SKF 6324/C4, Outer diameter: 260 mm | Width: 55 mm | Inner diameter: 120 mm
Deep groove ball bearing Timken 6211-2RS, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing NSK 6009ZNR, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6320-J20C-C3, Outer diameter: 215 mm | Width: 47 mm | Inner diameter: 100 mm
Deep groove ball bearing SKF 6310-Z, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing NSK 6303ZZNR, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 17 mm
Deep groove ball bearing SKF 6318-2RS1, Outer diameter: 190 mm | Width: 43 mm | Inner diameter: 90 mm
Deep groove ball bearing SKF 6205/VA201, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN 6824, Outer diameter: 150 mm | Width: 16 mm | Inner diameter: 120 mm
Deep groove ball bearing NTN 6307LLUNR/2AS, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing SNR 6211C4, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing SKF 6317/C3VL0241, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
Deep groove ball bearing NSK 6310VVC3, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF 6001-2Z/LT, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing SKF 6206-2Z/VA201, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm