Deep Groove Ball Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 23 mm |
Logistic Weight | 492 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 23 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 4208 |
Material | Bearing steel |
Cage | Polyamide |
Usually arrives within 14 working days