Deep groove ball bearing NSK 6802DD, Outer diameter: 24 mm | Width: 5 mm | Inner diameter: 15 mm

NSK Deep Groove Ball Bearing 6802 Series

See technical information

References

NSK:6802DD
Rubix:106A1732
Manufacturer :6802DD N
EAN:0029176425677
brand logo

Technical specifications

Inner diameter15 mm
Outer diameter24 mm
Width5 mm
See all Specifications

Product details : NSK RADIAL BALL BEARING 6802DD


NSK is the World Leader in Deep Groove Ball Bearings.
These Bearings are the most common form of rolling bearings and are used in many types of applications; particularly those where high speeds and low power loss are required.
NSK deep groove ball bearings can handle not only radial forces, but also moderate axial loads in both directions. They are easy to install and can be deployed in a variety of configurations.

Strengths

Cages - Offering a number of different cage types to suit your application needs: steel, solid brass or polymer
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Patented Seals - Provide resistance to contamination in the toughest environments
Electrically insulated ball bearings available
Outer diameters up to 2500 mm

Applications

Multiple uses. Suitable for high to very high speeds.

Technical specifications


Attributes
Logistic Weight7,5 g
Inner diameter15 mm
Outer diameter24 mm
Width5 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6802..
Materialbearing steel
Cagesteel
Limit speed17000 rpm
Basic static load, radial - C0r1260 N
Basic dynamic load, radial - Cr2070 N
£ 8.85 excl. VAT
/ Each
£ 10.62 incl. VAT
  • In stock: Next day delivery

Check our products from related categories