SKF Deep groove ball bearing 619.. Series
Inner diameter | 20 mm |
---|---|
Outer diameter | 37 mm |
Width | 9 mm |
Logistic Weight | 32,8 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 37 mm |
Width | 9 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 619 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 43000 rpm |
Limit speed | 26000 rpm |
Usually arrives within 14 working days