Miniature ball bearing SKF W 604-2RS1, Outer diameter: 12 mm | Width: 4 mm | Inner diameter: 4 mm

Deep Groove Ball Bearing

See technical information

References

SKF:W 604-2RS1
Rubix:206A8091
Manufacturer :95466
EAN:07316570146813
brand logo

Technical specifications

Inner diameter4 mm
Outer diameter12 mm
Width4 mm
See all Specifications

Product details : SKF W604-2RS1


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Technical specifications


Attributes
Logistic Weight2,1 g
Inner diameter4 mm
Outer diameter12 mm
Width4 mm
Sealingtwo rubber seals
Bearing Clearancecn
Cagesteel
Seriesw
Materialstainless steel
Limit speed36000 rpm
Basic static load, radial - C0r176 N
Basic dynamic load, radial - Cr540 N
£ 10.88 excl. VAT
/ Each
£ 13.06 incl. VAT
  • Delivery usually within ( 3 ) days