Miniature ball bearing SKF 618/8, Outer diameter: 16 mm | Width: 4 mm | Inner diameter: 8 mm

Deep Groove Ball Bearing

See technical information

References

SKF:618/8
Rubix:1275337
Manufacturer :618/8
EAN:7316577121615
brand logo

Technical specifications

Inner diameter8 mm
Outer diameter16 mm
Width4 mm
See all Specifications

Product details : SKF DEEP GROOVE BALL BEARING 618/8


Rigid one-row ball bearing without sealing
Rigid ball bearings are suitable for many applications. They are suitable for high speeds, can withstand radial and axial loads in both directions requiring little maintenance. Rigid ball bearings are the most commonly used bearings. This is why SKF offers many models, types and dimensions.

Strengths

- Simple, versatile and robust design
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Technical specifications


Attributes
Inner diameter8 mm
Outer diameter16 mm
Width4 mm
Sealingopen
Bearing Clearancecn
Cagesteel
Series618
Materialbearing steel
Limit speed56000 rpm
Basic static load, radial - C0r300 N
Basic dynamic load, radial - Cr819 N
£ 8.54 excl. VAT
/ Each
£ 10.25 incl. VAT
  • In stock: Next day delivery