Miniature ball bearing Timken 624-ZZ, Outer diameter: 13 mm | Width: 5 mm | Inner diameter: 4 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:624-ZZ
Rubix:396A2409
Manufacturer :100314570






Product details : TIMKEN 624-ZZ DEEP GROOVE BALL BEARING
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Minimal size to performance ratio for ultra compact applications
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Minimal size to performance ratio for ultra compact applications
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 89,1032x89,1032x38,2016 mm |
|---|---|
| Package weight | 3,6 g |
| Inner diameter | 4 mm |
| Outer diameter | 13 mm |
| Width | 5 mm |
| Sealing | two metal shields |
| Bearing Clearance | mc3 |
| Cage | steel |
| Series | 600 |
| Material | metal |
| Thickness | 5 mm |
| Weight | 2.7 g |
| Precision | p0 (normal / abec 1) |
| Limit speed | 60000 rpm |
| Basic static load, radial - C0r | 490 N |
| Basic dynamic load, radial - Cr | 1300 N |
Show UNSPSC/ECL@SS
£ 43.20 excl. VAT
/ 20 pieces
£ 51.84 incl. VAT
- Delivery usually within ( 7 ) days
