Miniature ball bearing SKF 619/5, Outer diameter: 13 mm | Width: 4 mm | Inner diameter: 5 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:619/5
Rubix:133A3893
Manufacturer :619/5
EAN:7316577121806

Product details : SKF MINIATURE BEARING 619/5
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Simple, versatile and robust design
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Inner diameter | 5 mm |
|---|---|
| Outer diameter | 13 mm |
| Width | 4 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 619/5 |
| Material | bearing steel |
| Weight | 2.5 g |
| Precision | p0 (normal / abec 1) |
| Limit speed | 70000 rpm |
| Basic static load, radial - C0r | 335 N |
| Basic dynamic load, radial - Cr | 884 N |
Show UNSPSC/ECL@SS
£ 91.90 excl. VAT
/ 10 pieces
£ 110.28 incl. VAT
- Delivery usually within ( 3 ) days
