SNR - Deep Groove Ball Bearing - 625.EE
Inner diameter | 5 mm |
---|---|
Outer diameter | 16 mm |
Width | 5 mm |
Inner diameter | 5 mm |
---|---|
Outer diameter | 16 mm |
Width | 5 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 620 |
Cage | Steel |
Weight | 0.005 kg |
Limit speed | 38000 rpm |
Basic static load, radial - C0r | 670 N |
Basic dynamic load, radial - Cr | 1690 N |
Usually arrives within 14 working days