Miniature ball bearing NTN 628ZZ/5K, Outer diameter: 22 mm | Width: 8 mm | Inner diameter: 8 mm

NTN - Deep Groove Ball Bearing - 626ZZ/5K

See technical informationSee documents

References

NTN:628ZZ/5K
Rubix:205A0065
EAN:4547359011111
brand logo

Technical specifications

Inner diameter8 mm
Outer diameter22 mm
Width8 mm
See all Specifications

Documents

Product details : NTN 628ZZ/5K DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)24x24x8 mm
Logistic Weight16 g
Inner diameter8 mm
Outer diameter22 mm
Width8 mm
Sealingtwo metal shields
Bearing Clearancecn
Cagesteel
Series620
Materialsteel
Weight0.017 kg
Basic static load, radial - C0r1590 N
Basic dynamic load, radial - Cr4450 N
£ 4.16 excl. VAT
/ Each
£ 4.99 incl. VAT
  • Delivery usually within ( 3 ) days