Deep groove ball bearing PTN S6209-2RS, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm


Deep Groove Ball Bearing

References
ptn:S6209-2RS
rubix:251A5887
manufacturer :894080
ean:3660338465338
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter85 mm
Width19 mm
See all Specifications

Product details : PTN S6209.2RS-PTN DEEP GROOVE BALL BEARING S6209-2RS


Stainless Steel round rolling elements with point surface contact
Non-separable races
Low friction torque
Low noise/vibration
Various design types: 2RS sealed, ZZ shield, open
The PTN range of stainless steel bearings contains a FOOD SAFE GREASE - MOBIL GREASE FM 222or equivalent. NSF registered as H1 classified lubricants

Strengths


Point surface contact provides high speed capabilities
Popular - simple design, not expensive
Versatile - wide range of applications
High radial load carrying ability
Tolerate some misalignment

Applications


Small to medium size/duty applications
Conveyor rollers
Light duty gearboxes
Light duty wheel bearings
General engineering applications

Technical specifications


Attributes
Inner diameter45 mm
Outer diameter85 mm
Width19 mm
SealingTwo rubber seals
Bearing ClearanceCN
Series6200
MaterialStainless Steel
CageSteel
Limit speed3850 rpm
PrecisionP0
Basic static load, radial - C0r17830 N
Basic dynamic load, radial - Cr21900 N
Weight0.393 kg
Show UNSPSC/ECL@SS
£ 436.32 excl. VAT
/ 6 pieces
£ 523.58 incl. VAT
  • In stock: Next day delivery

Check our products from related categories