Deep groove ball bearing SKF 6344 M/C3, Outer diameter: 460 mm | Width: 88 mm | Inner diameter: 220 mm


Deep groove ball bearing SKF

References
skf:6344 M/C3
rubix:251A4484
ean:7316570389425
brand logo
brand logo
Technical specifications
Inner diameter220 mm
Outer diameter460 mm
Width88 mm
See all Specifications

Product details : SKF 6344M/C3 RADIAL BALL BEARING


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Technical specifications


Attributes
Logistic Weight75828 g
Inner diameter220 mm
Outer diameter460 mm
Width88 mm
SealingOpen
Bearing ClearanceC3
Series6344
Show UNSPSC/ECL@SS
£ 6,323.13 excl. VAT
/ Each
£ 7,587.76 incl. VAT
  • In stock: Next day delivery

Check our products from related categories