Deep Groove Ball Bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 300 mm |
Width | 62 mm |
Logistic Weight | 21250 g |
---|---|
Inner diameter | 140 mm |
Outer diameter | 300 mm |
Width | 62 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6328 |
Cage | Brass |
Usually arrives within 14 working days