Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR 6205G15C4 DEEP GROOVE BALL BEARING
Deep groove ball bearing SNR 6205G15C4, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 25 mm
Deep groove ball bearing SNR
References
snr:
6205G15C4
rubix:
204A9513
ean:
3413520126308
Technical specifications
Inner diameter
25
mm
Outer diameter
52
mm
Width
15
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 6205G15C4 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
25
mm
Outer diameter
52
mm
Width
15
mm
Sealing
Open
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.05
excl. VAT
/
Each
£
6.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing FAG 61810-Y, Outer diameter: 65 mm | Width: 7 mm | Inner diameter: 50 mm
Deep groove ball bearing PTN 16006, Outer diameter: 55 mm | Width: 9 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 61900-2RSR>N, Outer diameter: 22 mm | Width: 6 mm | Inner diameter: 10 mm
Deep groove ball bearing SNR 6308FT150, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing SKF 6404/C3, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 20 mm
Deep groove ball bearing NTN 6021ZZCM/5K, Outer diameter: 160 mm | Width: 26 mm | Inner diameter: 105 mm
Deep groove ball bearing SKF 6209-RS1/C3, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF W 61905-2RS1, Outer diameter: 37 mm | Width: 7 mm | Inner diameter: 25 mm
Deep groove ball bearing PTN 61705-2Z, Outer diameter: 32 mm | Width: 4 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN 6213LLUCM/5K, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Deep groove ball bearing SKF 6006-RS1, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Deep groove ball bearing FAG 61804-2Z-HLC, Outer diameter: 32 mm | Width: 7 mm | Inner diameter: 20 mm
Deep groove ball bearing SNR 6219.Z, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm
Deep groove ball bearing NTN 6838, Outer diameter: 240 mm | Width: 24 mm | Inner diameter: 190 mm
Deep groove ball bearing SKF 6203-2RSLTN9/C3VT162, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm