Deep groove ball bearing SKF W 6002-2RS1/W64F, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm


Deep Groove Ball Bearing

References
skf:W 6002-2RS1/W64F
rubix:202A0428
brand logo
brand logo
Technical specifications
Inner diameter15 mm
Outer diameter32 mm
Width9 mm
See all Specifications

Product details : SKF W6002-2RS1/W64F RADIAL BEARING WITH FOOD GRADE GREASE


Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.

Strengths

- Greater chemical and corrosion resistance
- Integral sealing prolongs bearing service life
- Typical benefits of single row deep groove ball bearings

Technical specifications


Attributes
Inner diameter15 mm
Outer diameter32 mm
Width9 mm
SealingTwo rubber seals
Bearing ClearanceCN
SeriesW
CageOther
Show UNSPSC/ECL@SS
£ 59.40 excl. VAT
/ Each
£ 71.28 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories