Deep groove ball bearing FAG 6201-C-TVH-C3, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
62..-C-TVH
See technical informationReferences
FAG:6201-C-TVH-C3
Rubix:229A4139
Manufacturer :0594310160030
EAN:4012802364125





Product details : FAG 6201-C-TVH-C3 RADIAL BALL BEARING 0594310160030
Deep groove ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x32x32 mm |
|---|---|
| Logistic Weight | 37 g |
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 10 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 62 |
| Material | steel |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 2.39 excl. VAT
/ Each
£ 2.87 incl. VAT
- Usually arrives within 14 working days
