Deep groove ball bearing Timken 16010, Outer diameter: 80 mm | Width: 10 mm | Inner diameter: 50 mm

Deep Groove Ball Bearing

See technical information

References

Timken:16010
Rubix:396A1068
Manufacturer :100416994
EAN:0087796296015
brand logo

Technical specifications

Inner diameter50 mm
Outer diameter16 mm
Width5 mm
See all Specifications

Product details : TIMKEN 16010 DEEP GROOVE BALL BEARING


Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Narrow series design has a smaller width, relative to standard designs, for uses in space constrained applications

Applications

From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions

Technical specifications


Attributes
Packaged dimensions (D x W x H)84,9884x84,9884x21,0058 mm
Package weight186,4 g
Inner diameter50 mm
Outer diameter16 mm
Width5 mm
Sealingopen
Bearing Clearancecn
Materialsteel
£ 11.82 excl. VAT
/ Each
£ 14.18 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories