Deep groove ball bearing FAG 62305-A-2RSR-C3, Outer diameter: 62 mm | Width: 24 mm | Inner diameter: 25 mm
Ball bearing
See technical informationReferences
FAG:62305-A-2RSR-C3
Rubix:229A0757
Manufacturer :0596983810030
EAN:4012802331295

Product details : FAG 62305-A-2RSR-C3 RADIAL BALL BEARING 596983810030
Features:
This FAG single-row ball bearing is equipped with two rubber seals that ensure a perfect seal, preventing the ingress of dust and moisture. The sheet steel cage reinforces the bearing’s robustness, allowing for use in demanding conditions.
Maintenance:
Maintenance of this deep-groove ball bearing is greatly simplified by its rubber seals, which protect it from external contaminants and ensure adequate internal lubrication. These seals significantly reduce the need for frequent maintenance, thereby extending the bearing’s service life and ensuring continuous performance. To maximize the bearing’s longevity, it is recommended to conduct regular inspections to check the condition of the seals and ensure they remain effective.
Sealing:
This single-row deep groove ball bearing is equipped with two rubber seals. They provide maximum protection against the ingress of dust, moisture, and other external contaminants. These seals also help preserve the bearing’s internal lubrication, ensuring better long-term performance and reducing maintenance requirements.
Brand Information:
FAG is a prestigious brand of the Schaeffler Group, recognized worldwide for its expertise in manufacturing high-quality bearings. With over 130 years of experience, FAG is a leader in technological innovation and the design of bearing solutions tailored to various industrial applications.
This FAG single-row ball bearing is equipped with two rubber seals that ensure a perfect seal, preventing the ingress of dust and moisture. The sheet steel cage reinforces the bearing’s robustness, allowing for use in demanding conditions.
Maintenance:
Maintenance of this deep-groove ball bearing is greatly simplified by its rubber seals, which protect it from external contaminants and ensure adequate internal lubrication. These seals significantly reduce the need for frequent maintenance, thereby extending the bearing’s service life and ensuring continuous performance. To maximize the bearing’s longevity, it is recommended to conduct regular inspections to check the condition of the seals and ensure they remain effective.
Sealing:
This single-row deep groove ball bearing is equipped with two rubber seals. They provide maximum protection against the ingress of dust, moisture, and other external contaminants. These seals also help preserve the bearing’s internal lubrication, ensuring better long-term performance and reducing maintenance requirements.
Brand Information:
FAG is a prestigious brand of the Schaeffler Group, recognized worldwide for its expertise in manufacturing high-quality bearings. With over 130 years of experience, FAG is a leader in technological innovation and the design of bearing solutions tailored to various industrial applications.
Strengths
This FAG ball bearing offers optimal protection thanks to its robust design and rubber seals, providing an excellent barrier against external elements. Its ability to withstand axial and radial loads reduces wear on adjacent components, thereby increasing durability. FAG’s manufacturing quality guarantees reliable performance even under demanding conditions. Furthermore, its easy installation and low maintenance requirements make it a cost-effective and practical choice for industrial companies.
Applications
This bearing offers a reliable and durable solution for industrial applications, reducing production downtime and maintenance costs thanks to its reliability and long service life. It is widely used in machine tools as well as production and material-handling equipment.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x62x62 mm |
|---|---|
| Logistic Weight | 308 g |
| Inner diameter | 25 mm |
| Outer diameter | 62 mm |
| Width | 24 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 623..-a-2rsr |
| Material | steel |
| Limit speed | 7300 rpm |
| Basic static load, radial - C0r | 12130 N |
| Basic dynamic load, radial - Cr | 23620 N |
Show UNSPSC/ECL@SS
£ 16.31 excl. VAT
/ Each
£ 19.57 incl. VAT
- Delivery usually within ( 7 ) days
