Deep groove ball bearing FAG 16006-A-2Z, Outer diameter: 55 mm | Width: 9 mm | Inner diameter: 30 mm

Deep groove ball bearing

See technical information

References

FAG:16006-A-2Z
Rubix:180A0682
Manufacturer :0604616320000
EAN:4012802334722
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter55 mm
Width9 mm
See all Specifications

Product details : FAG RADIAL BALL BEARING 16006-A-2Z


This FAG ball bearing is designed to ensure reliable and long-lasting performance in a variety of industrial applications. Known for its robustness and durability, this bearing is manufactured from high-quality materials. Suited for the most demanding requirements, it offers high resistance to wear and harsh operating conditions, while ensuring smooth and efficient rotation of mechanical components.

Features:
This deep-groove ball bearing is a single-row ball bearing. This type of bearing is known for its ability to withstand both radial and axial loads, offering great versatility in many industrial applications. The sheet steel cage ensures optimal ball stability while minimizing friction for smooth rotation. It features two metal flanges.

Maintenance:
This single-row deep groove ball bearing requires little maintenance thanks to its design with dust shields. These effectively protect the internal components from contaminants, thereby reducing premature wear and minimizing the need for additional lubrication. However, to ensure maximum service life, it is recommended to periodically check the bearing’s condition and replace it if there are signs of excessive wear.

Sealing:
This rigid ball bearing is equipped with shields (metal flanges) that provide a protective barrier against medium-sized contaminants such as debris or splashes.

Brand Information:
FAG is a renowned brand in the bearing industry and is part of the Schaeffler Group, a global leader in the manufacture of mechanical components for various industries. Founded over a century ago, FAG is synonymous with quality, innovation, and reliability. The brand constantly strives to improve its products to meet the changing needs of modern industries, while adhering to the strictest standards for durability and performance. Thanks to its technical expertise and ongoing investments in research and development, the brand continues to position itself as a leading player in the bearing sector, offering innovative solutions tailored to its customers’ requirements.

Strengths

This rigid bearing offers a long service life thanks to its wear resistance. Its compact and robust design allows for easy installation in various types of machinery, while providing high stability during operation. Thanks to its precise design, it offers low friction resistance, resulting in energy savings and improved efficiency for the machines in which it is used. It is equipped with shields (metal flanges) that provide a protective barrier against medium-sized contaminants such as debris or splashes.

Applications

This FAG brand deep groove ball bearing is ideal for a wide range of industrial applications. It is particularly well-suited for mechanical transmissions, conveyors, and conveyor belts and elevators. Its ability to withstand combined loads makes it a preferred choice for the manufacturing industry, as well as for the maintenance and repair sectors.

Technical specifications


Attributes
Logistics dimensions (L x W x H)9x55x55 mm
Logistic Weight85 g
Inner diameter30 mm
Outer diameter55 mm
Width9 mm
Sealingtwo metal shields
Bearing Clearancecn
Series160..-a-2z
Materialsteel
Reference speed10000 rpm
Limit speed15700 rpm
Basic static load, radial - C0r7390 N
Basic dynamic load, radial - Cr11220 N
£ 10.05 excl. VAT
/ Each
£ 12.06 incl. VAT
  • In stock: Next day delivery