NTN - Deep Groove Ball Bearing - 6024C3
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 180x180x28 mm |
---|---|
Logistic Weight | 2180 g |
Inner diameter | 120 mm |
Outer diameter | 180 mm |
Width | 28 mm |
Sealing | Open |
Bearing Clearance | C3 |
Series | 6000 |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 79500 N |
Basic dynamic load, radial - Cr | 94000 N |
Weight | 2.07 kg |
Usually arrives within 14 working days