Deep groove ball bearing FAG 6316-J20AA-C3, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
Ball bearings
See technical informationReferences
FAG:6316-J20AA-C3
Rubix:226A3691
Manufacturer :0390163070030
EAN:4026677984500

Product details : FAG 6316-J20AA-C3 DEEP GROOVE BALL BEARING
These deep groove ball bearings are renowned for their versatility, reliability, and performance in various industrial environments. This FAG ball bearing stands out for its robust design and its ability to withstand radial and axial loads, making it a top choice for industrial companies seeking to maximize their operational efficiency.
Features:
This FAG deep groove ball bearing model features a single-row ball design, ensuring even load distribution. It is equipped with a sheet steel cage, providing high resistance to deformation. The C3 radial clearance allows for better tolerance to thermal and mechanical deformations. Another major advantage is the ceramic coating on the outer ring, which provides electrical insulation, thereby protecting the bearing from stray currents and damage caused by electrical discharges. Its open design, free of seals and deflectors, improves heat dissipation and reduces friction, ensuring a long service life even under demanding conditions.
Maintenance:
Maintenance of this rigid bearing is made easier by its open design, which minimizes friction and the risk of overheating. However, regular monitoring is essential to ensure optimal performance. It is recommended to inspect and clean the bearing periodically to prevent the accumulation of debris or contaminants. Regular maintenance helps extend its service life and ensure reliable operation.
Sealing:
This single-row ball bearing has no seals or seal deflectors, which reduces friction and allows for efficient heat dissipation. Although it is suitable for low-maintenance environments, its use should be limited to relatively clean conditions due to the lack of protection against contaminants.
Features:
This FAG deep groove ball bearing model features a single-row ball design, ensuring even load distribution. It is equipped with a sheet steel cage, providing high resistance to deformation. The C3 radial clearance allows for better tolerance to thermal and mechanical deformations. Another major advantage is the ceramic coating on the outer ring, which provides electrical insulation, thereby protecting the bearing from stray currents and damage caused by electrical discharges. Its open design, free of seals and deflectors, improves heat dissipation and reduces friction, ensuring a long service life even under demanding conditions.
Maintenance:
Maintenance of this rigid bearing is made easier by its open design, which minimizes friction and the risk of overheating. However, regular monitoring is essential to ensure optimal performance. It is recommended to inspect and clean the bearing periodically to prevent the accumulation of debris or contaminants. Regular maintenance helps extend its service life and ensure reliable operation.
Sealing:
This single-row ball bearing has no seals or seal deflectors, which reduces friction and allows for efficient heat dissipation. Although it is suitable for low-maintenance environments, its use should be limited to relatively clean conditions due to the lack of protection against contaminants.
Strengths
• Enhanced durability: The ceramic coating provides electrical insulation that protects the bearing from stray currents.
• Versatility: Capable of withstanding both radial and axial loads, this bearing is suitable for a variety of industrial applications.
• Reliability: The C3 radial clearance ensures increased tolerance to thermal variations, guaranteeing long-lasting and stable performance.
• Robust design: The steel cage enhances uniform load distribution and resistance to deformation under stress.
• Versatility: Capable of withstanding both radial and axial loads, this bearing is suitable for a variety of industrial applications.
• Reliability: The C3 radial clearance ensures increased tolerance to thermal variations, guaranteeing long-lasting and stable performance.
• Robust design: The steel cage enhances uniform load distribution and resistance to deformation under stress.
Applications
This deep-groove ball bearing is ideal for use in electric motors, generators, and applications with variable-frequency drives, as well as in sectors such as the railway industry, wind turbines, elevators, and machine tools. However, due to its open design, it is best used in environments with low exposure to contaminants.
Technical specifications
Attributes
| Logistic Weight | 3750 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 39 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-j20aa |
| Reference speed | 5500 rpm |
| Limit speed | 5400 rpm |
| Basic static load, radial - C0r | 87000 N |
| Basic dynamic load, radial - Cr | 131000 N |
Show UNSPSC/ECL@SS
£ 498.02 excl. VAT
/ Each
£ 597.62 incl. VAT
- Usually arrives within 14 working days
