Deep groove ball bearing SNR 62207EEC3, Outer diameter: 72 mm | Width: 23 mm | Inner diameter: 35 mm
Deep groove ball bearings, single row
See technical informationSee documentsReferences
SNR:62207EEC3
Rubix:204A9951
EAN:3413520282981



Documents
Product details : SNR 62207EEC3 DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, friction seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x84x27 mm |
|---|---|
| Logistic Weight | 396 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 23 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Limit speed | 6400 rpm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25300 N |
| Weight | 0.38 kg |
Show UNSPSC/ECL@SS
£ 18.63 excl. VAT
/ Each
£ 22.36 incl. VAT
- Delivery usually within ( 3 ) days
