Deep groove ball bearing FAG 6326-M-J20AA-C3, Outer diameter: 280 mm | Width: 58 mm | Inner diameter: 130 mm

Ball bearings

See technical information

References

FAG:6326-M-J20AA-C3
Rubix:236A8377
Manufacturer :0390160640030
EAN:4026677998286
brand logo

Technical specifications

Inner diameter130 mm
Outer diameter280 mm
Width58 mm
See all Specifications

Product details : FAG 6326-M-J20AA-C3 RADIAL BALL BEARING


63..-M-J20AA ball bearings, single-row, solid brass cage, ceramic coating

Technical specifications


Attributes
Logistic Weight18000 g
Inner diameter130 mm
Outer diameter280 mm
Width58 mm
Sealingopen
Bearing Clearancec3
Series63..-m-j20aa
Cagebrass
Reference speed3500 rpm
Limit speed4150 rpm
Basic static load, radial - C0r214000 N
Basic dynamic load, radial - Cr244000 N
£ 1,287.11 excl. VAT
/ Each
£ 1,544.53 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories