Deep groove ball bearing FAG 6321-M-J20AB-C3, Outer diameter: 225 mm | Width: 49 mm | Inner diameter: 105 mm
Deep groove ball bearing
See technical informationReferences
FAG:6321-M-J20AB-C3
Rubix:274A7026
Manufacturer :0752405300030
EAN:4012802686647

Product details : FAG 6321-M-J20AB-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing 63..-M-J20AB, single row, solid brass cage, ceramic coated
Technical specifications
Attributes
| Logistic Weight | 9600 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 225 mm |
| Width | 49 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-m-j20ab |
| Cage | brass |
| Reference speed | 4450 rpm |
| Limit speed | 5300 rpm |
| Basic static load, radial - C0r | 150000 N |
| Basic dynamic load, radial - Cr | 188000 N |
Show UNSPSC/ECL@SS
£ 774.77 excl. VAT
/ Each
£ 929.72 incl. VAT
- Usually arrives within 14 working days
