Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
FAG 6310-C-N 0882919790000 DEEP GROOVE BALL BEARINGS
Deep groove ball bearing FAG 6310-C-N, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing FAG
References
fag:
6310-C-N
rubix:
244A4137
manufacturer :
0882919790000
ean:
4054369529142
Technical specifications
Inner diameter
50
mm
Outer diameter
110
mm
Width
27
mm
See all Specifications
Product details
Technical specifications
Product details : FAG 6310-C-N 0882919790000 DEEP GROOVE BALL BEARINGS
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
110
mm
Width
27
mm
Sealing
Open
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.11
excl. VAT
/
Each
£
34.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SNR 6206LT, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6405/W64, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 25 mm
Deep groove ball bearing SKF 310, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing PTN 6201-2Z, Outer diameter: 32 mm | Width: 10 mm | Inner diameter: 12 mm
Deep groove ball bearing NTN 6211LLBCM/5K, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing SKF W 61905-2RS1/W64F, Outer diameter: 37 mm | Width: 7 mm | Inner diameter: 25 mm
Deep groove ball bearing FAG 6236-M-C4, Outer diameter: 320 mm | Width: 52 mm | Inner diameter: 180 mm
Deep groove ball bearing NTN 6017ZZNR/2AS, Outer diameter: 130 mm | Width: 22 mm | Inner diameter: 85 mm
Deep groove ball bearing SNR 6304.E, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing FAG 6224-MA-C3, Outer diameter: 215 mm | Width: 40 mm | Inner diameter: 120 mm
Deep groove ball bearing SKF 6022, Outer diameter: 170 mm | Width: 28 mm | Inner diameter: 110 mm
Deep groove ball bearing NTN 6004C3, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing FAG 61848-M, Outer diameter: 300 mm | Width: 28 mm | Inner diameter: 240 mm
Deep groove ball bearing Timken 6024-Z/C3, Outer diameter: 180 mm | Width: 28 mm | Inner diameter: 120 mm
Deep groove ball bearing FAG 6220-2Z-C3, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm