Miniature ball bearing Timken 625-ZZ-C3, Outer diameter: 16 mm | Width: 5 mm | Inner diameter: 5 mm


Deep Groove Ball Bearing

References
timken:625-ZZ-C3
rubix:396A2411
manufacturer :100314564
ean:0053893772578
brand logo
brand logo
Technical specifications
Inner diameter5 mm
Outer diameter16 mm
Width5 mm
See all Specifications

Product details : TIMKEN 625-ZZ-C3 DEEP GROOVE BALL BEARING


Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Minimal size to performance ratio for ultra compact applications
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Applications

From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions

Technical specifications


Attributes
Packaged dimensions (D x W x H)89,1032x89,1032x38,2016 mm
Package weight5 g
Inner diameter5 mm
Outer diameter16 mm
Width5 mm
Sealingtwo metal shields
Bearing Clearancec3
Show UNSPSC/ECL@SS
£ 1.82 excl. VAT
/ Each
£ 2.18 incl. VAT
  • Usually arrives within 14 working days