Miniature ball bearing NTN 629X50LLU/5K, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 9 mm

NTN - Deep Groove Ball Bearing - 629X50LLU/5K

See technical informationSee documents

References

NTN:629X50LLU/5K
Rubix:205A0069
EAN:4547359011142
brand logo

Technical specifications

Inner diameter9 mm
Outer diameter26 mm
Width8 mm
See all Specifications

Documents

Product details : NTN 629X50LLU/5K DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)26x26x8 mm
Logistic Weight25 g
Inner diameter9 mm
Outer diameter26 mm
Width8 mm
Sealingtwo rubber seals
Bearing Clearancecn
Cagesteel
Series620
Materialsteel
Weight0.288 kg
Basic static load, radial - C0r1960 N
Basic dynamic load, radial - Cr5050 N
£ 2.27 excl. VAT
/ Each
£ 2.72 incl. VAT
  • Delivery usually within ( 3 ) days