Miniature ball bearing Timken 626-ZZ-C3, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 6 mm

Deep Groove Ball Bearing

See technical information

References

Timken:626-ZZ-C3
Rubix:396A2412
Manufacturer :100314554
EAN:0053893772677
brand logo

Technical specifications

Inner diameter6 mm
Outer diameter19 mm
Width6 mm
See all Specifications

Product details : TIMKEN 626-ZZ-C3 DEEP GROOVE BALL BEARING


Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Minimal size to performance ratio for ultra compact applications
Shield(s) provides some contamination protection and lubricant retention
Used in high speed applications like electric motors

Applications

From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions

Technical specifications


Attributes
Packaged dimensions (D x W x H)89,1032x89,1032x38,2016 mm
Package weight8,6 g
Inner diameter6 mm
Outer diameter19 mm
Width6 mm
Sealingtwo metal shields
Bearing Clearancec3
Cagesteel
Series600
Materialsteel
Weight7 g
Limit speed45000 rpm
Basic static load, radial - C0r890 N
Basic dynamic load, radial - Cr2300 N
£ 38.00 excl. VAT
/ 20 pieces
£ 45.60 incl. VAT
  • Delivery usually within ( 7 ) days