Miniature ball bearing Timken 618/9, Outer diameter: 17 mm | Width: 4 mm | Inner diameter: 9 mm
Deep groove ball bearing
See technical informationReferences
Timken:618/9
Rubix:396A1368
EAN:0053893771229

Product details : TIMKEN 618/9 DEEP GROOVE BALL BEARING
An open type (no seals or shields) non-seperable single row ball bearing with deep raceway grooves. Suitable for running at high speeds and can accommodate axial loads in both directions, in addition to radial loads, due to the close conformity between the raceway grooves and balls.
Technical specifications
Attributes
| Inner diameter | 9 mm |
|---|---|
| Outer diameter | 17 mm |
| Width | 4 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 618 (extra-ultralight) |
| Material | steel |
| Weight | 3.4 g |
| Limit speed | 44000 rpm |
| Basic static load, radial - C0r | 660 N |
| Basic dynamic load, radial - Cr | 1300 N |
Show UNSPSC/ECL@SS
£ 48.10 excl. VAT
/ 10 pieces
£ 57.72 incl. VAT
- Delivery usually within ( 7 ) days
