Deep groove ball bearing
Inner diameter | 6 mm |
---|---|
Outer diameter | 17 mm |
Width | 6 mm |
Logistic Weight | 6,89 g |
---|---|
Inner diameter | 6 mm |
Outer diameter | 17 mm |
Width | 6 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | S60..-2Z |
Limit speed | 48000 rpm |
Basic static load, radial - C0r | 670 N |
Basic dynamic load, radial - Cr | 1920 N |
Usually arrives within 14 working days